Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
15A Kitchen Counter, Receptacle, Flush Bronze, Kit
Mfr # RCT201BZE
Zoro # G3985410
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Type Flush
- Number Of Wires 3
- Number Of Poles 2
- Voltage Rating Description 125 V
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCT201BZE
- Zoro # G3985410
- UPC # 883778308055
- Country of Origin China
- Category Single Straight Blade Receptacles
Details
Item | Ktcn Cntr,Rcpt,Flush Bronze,15A Kit |
Color | Bronze |
Type | Flush |
Number Of Wires | 3 |
Number Of Poles | 2 |
Voltage Rating Description | 125 V |
Nema Rating | 5-15R |
Current / Amperage Rating | 15 A |
Description
Ktcn Cntr,Rcpt,Flush Bronze,15A Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T100D2)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- HUBBELL WIRING DEVICE-KELLEMS 1 Inlet Polycarbonate Marine Outlet 1 Gang (PH6597TV)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, Light Almond (RR205LA)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- Hubbell Wiring Device-Kellems Straight Blade Devices