Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
15 Amp Ac Connector
Mfr # RRD15BK
Zoro # G3680461
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Application Residential Receptacles
- Current Rating 15 A
- Connectivity Push and Side Wire
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RRD15BK
- Zoro # G3680461
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Details
Item | 15 Amp Ac Connector |
Color | Black |
Material | Thermoplastic |
Application | Residential Receptacles |
Current Rating | 15 A |
Connectivity | Push and Side Wire |
Nema Rating | 5-15R |
Current / Amperage Rating | 15 A |
Voltage Rating Description | 125 VAC |
Voltage Rating | 125 VAC |
Item Type | Decorator Duplex |
Number Of Wires | 3-Wire Grounding |
Amperage Rating | 15 A |
Phase | Single Phase |
Material - Mounting Hardware | Screw Mounting |
Number Of Poles | 2-Pole |
Wattage | 1875 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
15 Amp Ac Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- FUNCTIONAL DEVICES-RIB Enclosure, 6-1/2 in H, Hinged (MH3804S-L4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (LC1D25B7)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 20A 125V, 5-20R, Office White (HBL5360OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR15WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Power Charging Stations USB1528AC (USB1528AC)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles