Shop All Wall Switches
Hubbell Wiring Device-Kellems
15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory
Mfr # CS315I
Zoro # G010107444
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS315I
- Zoro # G010107444
- UPC # 783585902050
- Country of Origin United States
- Category Wall Switches
Description
Hubbell A.C. toggle switches offer a grounding terminal as a standard feature throughout the product line. The 1993 National Electrical Code Article 380-12 requires metal wall plates for snap switches to be effectively grounded when the wiring method includes or provides a ground. This requires a ground termination on a switch used with a non-metallic box.Thread cleaning captive mounting screwAbuse resistant nylon toggleSteel, zinc plated bridge is corrosion resistantGeneral purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMQ-5)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Decorator Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DSL320W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- Hubbell Wiring Device-Kellems Wall Switches