Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H
Mfr # HBL74CM24WO
Zoro # G5170663
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2 27/32 in
- Cover Material Thermoplastic
- Lid Style Self Closing
- Height 4 9/16 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL74CM24WO
- Zoro # G5170663
- UPC # 783585809410
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2 27/32 in |
Height | 4 9/16 in |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Thermoplastic |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
For Use With | Single Receptacles |
Includes | Installation Hardware and Gasket |
Mounting Box | FS Cast Hub Device Boxes |
Standards | UL/CSA |
Color | Yellow |
NEMA Rating | IP55 |
Weight | 0.3 |
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With Single Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Yellow, Height 4 9/16 in, Width 2 27/32 in, Standards UL/CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- MARINCO 7411C Marinco Plug, 20A 120/208V 3 Y (7411C)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3082)
- Hubbell Wiring Device-Kellems Electrical Box Covers