Shop All Wall Plates
Hubbell
Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver
Mfr # HBLSS83R
Zoro # G2479737
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Brushed
Product Information
- Brand Hubbell
- MFR # HBLSS83R
- Zoro # G2479737
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Overall Height | 1 in |
Plate Size | Standard |
Details
Item | Weatherproof Wall Plate |
Number of Gangs | 1-Gang |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Tamper Resistant | No |
Carton Quantity | 10 |
Wall Plate Type | Weatherproof-Covered Outlet |
Resistance Properties | Weather Resistant |
Material Type | Metallic |
Number of Switch Openings | 0 |
Number of Outlet Openings | 2 |
NEMA Enclosure Rating | 3R |
Description
Weatherproof Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Weather Resistant, Finish Brushed, Number of Outlet Openings 2, Number of Switch Openings 0, Overall Height 1 in, Wall Plate Type Weatherproof-Covered Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 6 Outlet, 3 ft. (PT153112P)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1K0910L7)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- HUBBELL Hubbell Electrical FCD35 Duplex Outlet Kit; Gray (750213)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- HUBBELL ScrubShield Switch (WSS1PW)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- Hubbell Lighting Controls