Shop All Electrical Box Covers
Hubbell
Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch
Mfr # 5124-0
Zoro # G807093554
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Shape Rectangular
- Cover Type Toggle Switch
- Width 4.531 in
Product Information
- Brand Hubbell
- MFR # 5124-0
- Zoro # G807093554
- UPC # 50169512401
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.531 in |
Depth | 0.859 in |
Height | 4.531 in |
Each - Width | 4.531 in |
Actual Depth | 0.859 in |
Details
Item | Weatherproof Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Aluminum |
Mounting Orientation | Vertical |
Type | Cover |
Color | Gray |
Nema Rating | NEMA 3R |
Product Type | Weatherproof Covers |
Number of Gang(s) | 2-Gang |
Toggle Switch | Yes |
Mounting Method | Vertical; Device Mount |
Configuration | (2) Toggle |
Construction | Metallic |
Standard | UL Listed;CSA Certified |
Cover Included | Yes |
Certified Listed | UL Listed;CSA Certified |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- HUBBELL Electrical Box Cover, Octagon, Duplex Receptacle (731)
- HUBBELL Electrical Box Cover, Octagon, Flat, Blank (722)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- HUBBELL Electrical Box Cover, Rectangular, Galvanized Zinc, Blank (860)
- NEXTGEN Electrical Box Cover, 2 Gang, Nylon, Duplex Receptacle (NE570296)
- Hubbell Electrical Box Covers