Shop All Watertight Devices
Hubbell
Watertight Plug, 16-30p, Repl Int
Mfr # HBL28W76IN
Zoro # G0291457
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL28W76
- Fits Brand Hubbell
- Contact Material Brass
- Housing Material Nylon
- Color White
Product Information
- Brand Hubbell
- MFR # HBL28W76IN
- Zoro # G0291457
- UPC # 783585456423
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Height | 3.5 in |
Overall Width | 4 in |
Description
Watertight Plug,16-30p,Repl Int, Current Rating 30 A, For Use With Plug, Housing Material Nylon, NEMA Plug Configuration L16-30P, Resistance Properties Heat Resistant, Voltage Rating 480V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 3.5 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- HONDA Air Cleaner (17211-Z07-000)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125V (HBL15W33)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue (HBLS460R9W)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421SW)
- Hubbell Watertight Devices