Shop All Pin & Sleeve Plugs
Hubbell
Watertight Pin and Sleeve Receptacle, Gry
Mfr # HBL4200RS2W
Zoro # G0094645
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 200
- Voltage - Plugs and Receptacles 250/600V AC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL4200RS2W
- Zoro # G0094645
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Minimum Wire Size | 2 AWG |
Maximum Wire Size | 4/0 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 200 A, Flange Type Flanged, Grounding Style Style 2, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Black, Gray, Housing Material Aluminum, Market Industrial, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ15)
- HELI-TUBE 3/4 In. OD X 100FT White Polyethylene Spiral Wrap (HT 3/4 C WH-100)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- Hubbell Pin & Sleeve Plugs