Shop All Wall Switches
Hubbell
Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl
Mfr # HBL1223GY
Zoro # G3453301
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color Gray
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1223GY
- Zoro # G3453301
- UPC # 783585431802
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Width | 1.31 in |
Length | 4.06 in |
Height | 1.87 in |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Gray, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- ASHLEY PRODUCTIONS Ashley Productions ASH10210-3 Big Time Too Up Down Timer - 3 Each (ASH10210-3)
- DIVERSIFIED TBB Series Interval DIP Switch TDR (TBB-120-A-B-A)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires (STP600YN07)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (SNAP1201INA)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl (HBL1202I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- ZORO SELECT Illuminated Wall Switch, 3-Way Switch (4803GLI)
- Hubbell Wall Switches