Shop All Wall Switches
Hubbell
Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl
Mfr # HBL1222GY
Zoro # G1180496
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Gray
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1222GY
- Zoro # G1180496
- UPC # 783585431628
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Length | 4.06 in |
Height | 1.87 in |
Width | 1.31 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Wall Switch, Color Gray, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- GREENGATE Wall/Corner Dt W/Bas 1200 Sq Ft (OAWC-DT-120W-R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Rockr (DS115GY)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Press (HBL1281I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- Hubbell Lighting Controls