Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl
Mfr # HBL1221
Zoro # G0559666
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1221
- Zoro # G0559666
- UPC # 783585431321
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Width | 1.31 in |
Length | 4.06 in |
Height | 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlocking Wing Knob, Stainless Steel, Stainless Steel (PTWPSS)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- HUBBELL ScrubShield Switch (WSS2277PW)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- FAITH White Double Light Switch 2 Single-Pole Wall Light Switches 15-Amp Duplex Toggle Switch, 2PK (SSK5-WH-02)
- Hubbell Wall Switches