Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl
Mfr # HBL1201R
Zoro # G0335343
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Red
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1201R
- Zoro # G0335343
- UPC # 783585430126
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Overall Height | 1.9 in |
Height | 1.87 in |
Length | 4.06 in |
Width | 1.31 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Wall Switch, Color Red, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Screw On (HW-J100804SCWW)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- HUBBELL Illminatd Wall Swtch, 3-Way, 20A, Ivry, 120V (DS320IL)
- ZORO SELECT Wall Switch, 15A, Gray, Toggle, 120/277VAC (CSB115BGRY)
- Hubbell Wall Switches