Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl
Mfr # SNAP1221INA
Zoro # G4614714
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # SNAP1221INA
- Zoro # G4614714
- UPC # 783585186658
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 1.7 in |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- EATON Pilot Light, No Lens, LED (10250T197L)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Red (SNAP1201ILRNA)
- HUBBELL ScrubShield Switch (WSS2277PW)
- HUBBELL Ilminatd Wall Swtch, 1-Pole, 20A, Ivry, 120V (DS120IL)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- Hubbell Wall Switches