Shop All Wall Switches
Hubbell
Wall Switch, Brown, 1/2 HP, 3-Way Switch
Mfr # CSB315
Zoro # G4440077
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # CSB315
- Zoro # G4440077
- UPC # 783585153896
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.8 in |
Length | 4.18 in |
Height | 1.83 in |
Width | 1.49 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 100 Standard Nylon Tie (220138)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 30A, Brn, Toggl (HBL3031)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- Hubbell Wall Switches