Shop All Wall Switches
Hubbell
Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl
Mfr # HBL1204
Zoro # G1342433
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1204
- Zoro # G1342433
- UPC # 783585430348
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Height | 1.9 in |
Width | 1.31 in |
Height | 1.87 in |
Length | 4.06 in |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop White One-Wrap Perforated Fastener Strap, 45 pk. (176408)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 15A, Ivry, Toggl (HBL1204I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (SNAP1201GYNA)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP1201ILBKNA)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Red, Toggl (HBL1222R)
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- Hubbell Lighting Controls