Shop All Wall Switches
Hubbell
Wall Switch, 1-Pole, 120/277V, 15A, Ivory
Mfr # DS115I
Zoro # G3141521
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # DS115I
- Zoro # G3141521
- UPC # 783585108308
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Height | 1.5 in |
Overall Width | 1.4 in |
Maximum Wire Size | 10 AWG |
Width | 1.43 in |
Length | 4.28 in |
Height | 1.54 in |
Dimensions | 4.28 in x 1.43 in x 1.54 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl (HBL1224I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLBKNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- Hubbell Lighting Controls