Shop All Wall Switches
Hubbell
Wall Switch, 1-Pole, 120/277V, 15A, Black
Mfr # SNAP1201BKNA
Zoro # G4532263
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Black
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # SNAP1201BKNA
- Zoro # G4532263
- UPC # 783585186047
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Description
Wall Switch, Color Black, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- SQUARE D 30 Amp Interior Barrier For Hd Switch (SS03)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- HUBBELL Wall Switch, White, 1/2 HP, 3-Way Switch (HBL1203W)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 30A, Brn, Toggl (HBL3031)
- Hubbell Wall Switches