Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, White, 1/2 hp
Mfr # USB15ACPDW
Zoro # G510993868
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Number of Wires 3
- Resistance Properties Tamper Resistant
- Market Commercial
- Face Plate Width 1.3 in
Product Information
- Brand Hubbell
- MFR # USB15ACPDW
- Zoro # G510993868
- UPC # 783585565941
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.6 in |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggle Switch Boots (61161)
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- Hubbell Duplex Straight Blade Receptacles