Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Gray, 1/2 hp
Mfr # USB8200ACPDGY
Zoro # G110993886
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Thermoplastic
- Grounding Grounded
- Minimum Wire Size 14 AWG
- UL 94 Flammability Rating V-2
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # USB8200ACPDGY
- Zoro # G110993886
- UPC # 783585723037
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Overall Depth | 2 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (PON20)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (IG15CRWHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- Hubbell Duplex Straight Blade Receptacles