Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Gray, 1/2 hp
Mfr # USB15CPDGY
Zoro # G910993888
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP20
- Phase Single
- NEMA Receptacle Configuration 5-15R
- Mount Type Flush
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # USB15CPDGY
- Zoro # G910993888
- UPC # 783585723174
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Overall Depth | 2 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- ALLEN BRADLEY Lug Kit Disconnect Switch Parts And Accessory (100-DL420)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- Hubbell Duplex Straight Blade Receptacles