Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Black, 1/2 hp
Mfr # USB15ACPDBK
Zoro # G010993870
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP20
- Housing Color Black
- Minimum Wire Size 14 AWG
- Housing Material Thermoplastic
- Wire Connection Type Screw Terminals
Product Information
- Brand Hubbell
- MFR # USB15ACPDBK
- Zoro # G010993870
- UPC # 783585565903
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.3 in |
Overall Depth | 2 in |
Maximum Wire Size | 10 AWG |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- LEVITON Receptacle (5362-I)
- Hubbell Straight Blade Devices