Shop All Single Straight Blade Receptacles
Hubbell
USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Red
Mfr # USB8200A5R
Zoro # G5884982
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # USB8200A5R
- Zoro # G5884982
- UPC # 00883778307072
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.8 in |
Description
USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Power Distribution Units Pdus Outlet Box Cover Single Blank Yellow (3054-Y)
- VAST Strut Channel Fitting, Silver, 1/4 (V388-45EG)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 250V AC, 1kA at 32V AC (BP/AGC-15-RP)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (871TM-M20NP30-D4)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (SNAP8200ITRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (AFR20TRW)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP8200WTRA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15WHI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow (HBL53CM61)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- Hubbell Straight Blade Devices