Shop All Single Pole Devices
Hubbell
Triple Connectr, Grn, Ser 16,600VAC/250VDC
Mfr # HBLM3FGN
Zoro # G6488544
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Product Information
- Brand Hubbell
- MFR # HBLM3FGN
- Zoro # G6488544
- UPC # 783585112787
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 5.88 in |
Overall Width | 1.48 in |
Overall Length | 5.78 in |
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Female-Female-Female, Housing Color Green, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 5.88 in, Overall Length 5.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, SS (ASPBSS)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- L.H. DOTTIE L.H. Dottie 2-1/2'' - 3'' Conduit Body Aluminum Cover, 5PK (BC250300)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- Hubbell Single Pole Devices