Shop All Tool Balancer
Hubbell
Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb
Mfr # BG-15
Zoro # G0642162
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BG
- For Tool Weighing 10.00 to 15.00 lb
- Cable Length 8 ft
- Ratchet Lock No
- Reel Weight 8 lb
Product Information
- Brand Hubbell
- MFR # BG-15
- Zoro # G0642162
- UPC # 783246007896
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 13 7/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 10.00 to 15.00 lb, Maximum Tool Weight 15 lb, Minimum Tool Weight 10 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- STARRETT Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-08-02-1/2)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- Hubbell Tool Balancer