Shop All Tool Balancer
Hubbell
Tool Balancer, 8-12Lb, 8 ft L, w/Lock
Mfr # BG-10-L
Zoro # G804836864
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 8.00 to 12.00 lb
- Cable Length 8 ft
- Reel Weight 7 lb
- Overall Width 8 3/4 in
- Overall Depth 3 3/8 in
Product Information
- Brand Hubbell
- MFR # BG-10-L
- Zoro # G804836864
- UPC # 783246007872
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 13 3/4 in |
Hanger Opening Size | 1 in |
Details
Item | Tool Balancer |
For Tool Weighing | 8.00 to 12.00 lb |
Reel Weight | 7 lb |
Tension Adjustment | Hex Wrench |
Housing Material | Steel |
Lock Mechanism | Ratchet Locking |
Features | Black Polyester Baked Finish |
Includes | Adjustable Cable Stop, Safety Tool Clip |
Cable Material | Galvanized Steel |
Maximum Tool Weight | 12 lb |
Minimum Tool Weight | 8 lb |
Tool Balancer Series | BG-Heavy Duty |
Product Type | Tool Balancer |
Tool Attachment Type | Spring Clip |
Drum Type | Standard |
Reel Mount Type | Suspension Shackle |
Spring Fail Mechanism | Not Included |
Shock Absorption | Not Included |
Rotation Type | Fixed |
Description
Tool Balancer-Bg10-L-10Lb-W/Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 3/8" Square Drive Socket 12 (10MM43-D)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- MILWAUKEE TOOL SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- Hubbell Tool Balancer