Shop All Wall Plates
Hubbell
Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory
Mfr # P113I
Zoro # G2481240
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P113I
- Zoro # G2481240
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 4.69 in |
Plate Size | Standard |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Overall Width | 4.7 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Toggle Switch/Blank Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Combination Type Blank/Toggle, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Stainless Steel, matte Finish, Silver (SS13)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- RADIANT 86012 Leviton 4 Gang Ivory Toggle Switch Wall Plate - Ivory (RA3312166)
- Hubbell Lighting Controls