Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White
Mfr # PJ1W
Zoro # G8279810
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size Mid Size
- Finish Satin
Product Information
- Brand Hubbell
- MFR # PJ1W
- Zoro # G8279810
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 3.15 in |
Length | 4.94 in |
Height | 0.25 in |
Overall Width | 3.2 in |
Plate Size | Midsize |
Overall Depth | 0.3 in |
Overall Height | 4.9 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color White, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 4.9 in, Overall Width 3.2 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXLN)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P18R)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- Hubbell Lighting Controls