Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White
Mfr # P1W
Zoro # G8278447
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P1W
- Zoro # G8278447
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Height | 0.25 in |
Length | 4.63 in |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color White, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD WHT Elbow Cord Cover (C17)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133647 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133647U)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- GARDNER BENDER Coaxial Staple White, 1/4", PK25 (PSW-1650T)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P3I)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- Hubbell Wall Plates