Shop All Switch Accessories
Hubbell
Switch Wiring Mod, 120-277V, 6in, Stranded
Mfr # SNAPSP2NA
Zoro # G4557235
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtailed Connector
- Color Clear
- Amps 15 or 20
- Housing Material Polycarbonate
- Material polycarbonate
Product Information
- Brand Hubbell
- MFR # SNAPSP2NA
- Zoro # G4557235
- UPC # 783585189949
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Wire Length | 6 in |
Lead Length | 6 in |
Wire Size | #12 AWG |
Dimensions | 6.5 in x 1.39 in x 0.84 in |
Description
Switch Wiring Module, Connector Type Pigtail, Current Rating 15/20 A, For Use With SNAPconnect(R) II Single Pole Switches, Lead Length 6 in, Number of Poles 1, Number of Wires 3, Voltage Rating 120/277V AC, Wire Size 12 AWG, Wire Type Stranded, Color Clear, Module Type Switch, Phase Single, Standards UL Listed, Application Switches and Lighting Controls, Housing Color Clear, Housing Material Polycarbonate, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R81240)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- Hubbell Switch Accessories