Shop All Switch Accessories
Hubbell
Switch Wiring Mod, 120-277V, 6in, Solid
Mfr # SNAPSP1NA
Zoro # G4609963
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtailed Connector
- Color Clear
- Amps 15 or 20
- Housing Material Polycarbonate
- Material polycarbonate
Product Information
- Brand Hubbell
- MFR # SNAPSP1NA
- Zoro # G4609963
- UPC # 783585189956
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Wire Length | 6 in |
Lead Length | 6 in |
Wire Size | #12 AWG |
Dimensions | 6.5 in x 1.39 in x 0.84 in |
Description
Switch Wiring Module, Connector Type Pigtail, Current Rating 15/20 A, For Use With SNAPconnect(R) II Single Pole Switches, Lead Length 6 in, Number of Poles 1, Number of Wires 3, Voltage Rating 120/277V AC, Wire Size 12 AWG, Wire Type Solid, Color Clear, Module Type Switch, Phase Single, Standards UL Listed, Application Switches and Lighting Controls, Housing Color Clear, Housing Material Polycarbonate, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- FESTO Mounting Kit SMBR-8-16 (SMBR-8-16)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- Hubbell Switches