Shop All Switch Accessories
Hubbell
Switch Wiring Mod, 120-277V, 6in, Solid
Mfr # SNAP3W1NA
Zoro # G4607407
original price:
$3.95
5% off
new price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtailed Connector
- Amps 15 or 20
- Color Clear
- Housing Material Polycarbonate
- Material polycarbonate
Product Information
- Brand Hubbell
- MFR # SNAP3W1NA
- Zoro # G4607407
- UPC # 783585189970
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Wire Length | 6 in |
Lead Length | 6 in |
Wire Size | #12 AWG |
Dimensions | 6.5 in x 1.39 in x 0.84 in |
Description
Switch Wiring Module, Connector Type Pigtail, Current Rating 15/20 A, For Use With SNAPconnect(R) II 3 Way Switches, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 120/277V AC, Wire Size 12 AWG, Wire Type Solid, Color Clear, Module Type Switch, Phase Single, Standards UL Listed, Application Switches and Lighting Controls, Housing Color Clear, Housing Material Polycarbonate, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 480 pc Vinyl Kit Metal (5990-480VM)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- YHIOR Rcd113Wcc6 15A Wht 3 Sp Switches (YH584489)
- Hubbell Switches