Shop All Strain Relief Grips
Hubbell
Strain Relief Cord Support 0.97-1.25
Mfr # 073-03-1205
Zoro # G005718211
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Galvanized Steel Mesh
- Application Light Duty
- Trade Size 1.25
- Style For Insulated Cables
- Cable Diameter Range 0.97 in-1.25 in
Product Information
- Brand Hubbell
- MFR # 073-03-1205
- Zoro # G005718211
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1.25 |
Cable Diameter Range | 0.97 in-1.25 in |
Thread Size | 1 1/4" NPT |
Display Size | 1 1/4" NPT |
Cable Size | .97"-1.25" (2.46-3.17) |
Details
Material | Aluminum Fittings, Galvanized Steel Mesh |
Application | Light Duty |
Style | For Insulated Cables |
Series | Dust-Tight |
Industry Standard(s) | UL Listed |
Item Type | Dust-Tight Strain Relief Grips |
Material - Mounting Hardware | Locknut or Tapped Hole |
Construction | Woven |
Type | Non-Insulated, Wide Range |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CBRS20WTR)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (GGM6)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- Hubbell Cord Grips