Shop All Straight Blade Connectors
Hubbell
Straight Blade Connector, 20A, 125VAC
Mfr # HBL53CM69C
Zoro # G1664844
original price:
$49.85
5% off
new price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Hubbell
- MFR # HBL53CM69C
- Zoro # G1664844
- UPC # 783585161808
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Maximum Cable Diameter | 0.36 in |
Maximum Wire Size | 10 AWG |
Overall Length | 2.78 in |
For Minimum Cable Diameter | 0.23 in |
Minimum Wire Size | 18 AWG |
Dimensions | 2.78 in x 1.52 in x 2.78 in |
Length | 2.78 in |
Wire Size | #18 AWG to #10 AWG |
Height | 2.78 in |
Width | 1.52 in |
Display Size | Standard |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.36 in, For Minimum Cable Diameter 0.23 in, Grade Marine, Grounding Grounded, Horsepower Rating 1 hp, Housing Material Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- COXREELS 35 ft. 16/3 Retractable Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC13-3516-A)
- PANDUIT Cable Tie, 6"L, Nylon, Black, PK500 (PLWP1.5I-D30)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- Hubbell Straight Blade Connectors