Shop All Duplex Straight Blade Receptacles
Hubbell
Snapconnect receptacle
Mfr # SNAP8200UACR
Zoro # G006905320
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed to UL498, UL1310
- Includes Mounting Screw, Mounting Strap
- Number of Wires 3
- Phase Single
- Wiring Method Back
Product Information
- Brand Hubbell
- MFR # SNAP8200UACR
- Zoro # G006905320
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.81 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.5 in |
Maximum Wire Size | 10 AWG |
Description
Snapconnect receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI No, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY BAR HANGER ADJ 26-1/2"" L (6010ADW-25)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- Hubbell Straight Blade Devices