Shop All Duplex Straight Blade Receptacles
Hubbell
Snapconnect receptacle
Mfr # SNAP8200UACBK
Zoro # G706905323
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Phase Single
- Wiring Method Back
- Includes Mounting Screw, Mounting Strap
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # SNAP8200UACBK
- Zoro # G706905323
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.81 in |
Overall Depth | 1.5 in |
Minimum Wire Size | 14 AWG |
Description
Snapconnect receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI No, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH RELAY (332015006)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- Hubbell Straight Blade Devices