Shop All Wall Plates
Hubbell
Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # P7R
Zoro # G2481408
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P7R
- Zoro # G2481408
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Height | 0.25 in |
Length | 4.63 in |
Circular Outlet Diameter | 1.4 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Single Receptacle Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 1.4 in, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Single Circular Opening, For Use With Single Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- HARTING Han B Protect Cover Die Cast (09300065425)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- HUBBELL ScrubShield Switch (WSS1PW)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- Hubbell Wall Plates