Shop All Wall Plates
Hubbell
Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory
Mfr # P7I
Zoro # G2481697
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P7I
- Zoro # G2481697
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 2.88 in |
Overall Depth | 0.3 in |
Overall Width | 2.9 in |
Circular Outlet Diameter | 1.4 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Single Receptacle Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 1.4 in, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Single Circular Opening, For Use With Single Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Black, 100 Speciality Tie (222089)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- Hubbell Wall Plates