Shop All Single Pole Devices
Hubbell
Single Pole Connector, Weather Cover, Red
Mfr # HBL15NCR
Zoro # G6173142
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weather Cover
- Amps AC 150 A
- Series Series 15
- Terminal Connection Single Pin
- Color Red
Product Information
- Brand Hubbell
- MFR # HBL15NCR
- Zoro # G6173142
- UPC # 783585458441
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Width | 1.49 in |
Overall Height | 2.03 in |
Details
Item | Single Pole Connector |
Type | Weather Cover |
Amps AC | 150 A |
Series | Series 15 |
Terminal Connection | Single Pin |
Color | Red |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Conductor Material | Brass |
Standards | cUL, UL |
Compatible with Series | 15 |
Product Type | Weather Protective Cover |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible Device Current | 150 A |
Resistance Properties | Weather Resistant |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Style | Receptacle |
Amperage Rating | 150 A |
Current / Amperage Rating | 150 A |
Description
Single Pole Connector, Color Red, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 150 A, Resistance Properties Weather Resistant, Compatible with Series 15, Overall Height 2.03 in, Overall Width 1.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BAB)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22-B7-K)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- HUBBELL Single Pole Connector, Female, Red (HBL15FBR)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- Hubbell Single Pole Devices