Shop All Single Pole Devices
Hubbell
Single Pole Connector, Weather Cover, Blue
Mfr # HBL15NCBL
Zoro # G6107981
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weather Cover
- Amps AC 150 A
- Series Series 15
- Terminal Connection Single Pin
- Color Blue
Product Information
- Brand Hubbell
- MFR # HBL15NCBL
- Zoro # G6107981
- UPC # 783585458458
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Height | 2.03 in |
Overall Width | 1.49 in |
Details
Item | Single Pole Connector |
Type | Weather Cover |
Amps AC | 150 A |
Series | Series 15 |
Terminal Connection | Single Pin |
Color | Blue |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Standards | cUL, UL |
Conductor Material | Brass |
Product Type | Weather Protective Cover |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Resistance Properties | Weather Resistant |
Compatible Device Current | 150 A |
Style | Receptacle |
Amperage Rating | 150 A |
Current / Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector, Color Blue, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 150 A, Resistance Properties Weather Resistant, Compatible with Series 15, Overall Height 2.03 in, Overall Width 1.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 15A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR15)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- Hubbell Single Pole Devices