Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Protective Cap, Red
Mfr # HBL15FCAPR
Zoro # G6197116
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Cap
- Color Red
- Material Thermoplastic Elastomer
- For Use With UL1691
- Fits UL1691
Product Information
- Brand Hubbell
- MFR # HBL15FCAPR
- Zoro # G6197116
- UPC # 783585458540
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.25 in |
Overall Width | 0.8 in |
Details
Item | Single Pole Connector |
Type | Protective Cap |
Color | Red |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Fits | UL1691 |
Amps AC | 150 A |
Standards | cUL, UL |
Voltage Rating | 600V AC/250V DC |
Terminal Connection | Single Pin |
Compatible Device Current | 150 A |
For Device Gender | Female |
Product Type | Protective Cap |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Series | Series 15 |
Style | Female |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Single Pole Connector, Color Red, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.25 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation (411030507)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Orange (HS357-S100-ORANGE)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Plug, Closure, Black (HBL6019)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- HUBBELL Cover Assembly, Gray (CA60)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- Hubbell Plug & Connector Accessories