Shop All Single Pole Devices
Hubbell
Single Pole Connector, Non-Met Cover, Blue
Mfr # HBLNCBL
Zoro # G6101243
original price:
$28.85
9% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Met Cover
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Color Blue
Product Information
- Brand Hubbell
- MFR # HBLNCBL
- Zoro # G6101243
- UPC # 783585198507
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Length | 2.2 in |
Overall Width | 2.03 in |
Overall Height | 2.57 in |
Display Size | 1 Device |
Description
Single Pole Connector, Color Blue, Material Nylon, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 400 A, Resistance Properties Weather Resistant, Compatible with Series 16, Overall Height 2.57 in, Overall Length 2.2 in, Overall Width 2.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG22E7)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- HUBBELL Single Pole Connector, Male, Black (HBLMBBK)
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose (HBLFRSCBK)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- Hubbell Single Pole Devices