Shop All Single Pole Devices
Hubbell
Single Pole Connector, Male, Red
Mfr # HBL15MBR
Zoro # G3004937
product price: $13.49
/ea
Sold in multiples of 25 for $337.25
$337.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Amps AC 150
- Terminal Connection Single Pin
- Color Red
- Voltage Rating 250V DC, 600V AC
Product Information
- Brand Hubbell
- MFR # HBL15MBR
- Zoro # G3004937
- UPC # 783585458892
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1 in |
Overall Height | 4.54 in |
Details
Item | Single Pole Connector Body |
Type | Male |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Red |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Device Type | Male Plugs |
Current Rating | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Housing Material | Thermoplastic Elastomer |
Housing Color | Red |
Compatible with Series | 15 |
Gender | Male |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Male, Housing Color Red, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4.54 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- FLEX-STRUT Corner Brace, 16" (FS-5472-16 E/G)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- Hubbell Single Pole Devices