Shop All Single Pole Devices
Hubbell
Single Pole Connector, Male, Green
Mfr # HBL15MBGN
Zoro # G3004946
product price: $9.59
/ea
Sold in multiples of 25 for $239.75
$239.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Color Green
Product Information
- Brand Hubbell
- MFR # HBL15MBGN
- Zoro # G3004946
- UPC # 783585458885
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1 in |
Overall Height | 4.54 in |
Details
Item | Single Pole Connector Body |
Type | Male |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Green |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Housing Color | Green |
Compatible with Series | 15 |
Gender | Male |
NEMA Enclosure Rating | 12, 3R, 4X |
Current Rating | 150 A |
Housing Material | Thermoplastic Elastomer |
Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Voltage Rating Description | 600V AC/DC |
Current / Amperage Rating | 150 A |
Style | Replacement Body, Female |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Male, Housing Color Green, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4.54 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5507-22-00)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 3 Pole, 400V AC, C Curve (5SY63107)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- Hubbell Single Pole Devices