Shop All Single Pole Devices
Hubbell
Single Pole Connector, Female, Green
Mfr # HBL15FBGN
Zoro # G3004998
Sold in multiples of 2 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Color Green
Product Information
- Brand Hubbell
- MFR # HBL15FBGN
- Zoro # G3004998
- UPC # 783585458830
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1 in |
Overall Height | 4 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Green |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Mounting | Accessory, Replacement Body, Female |
Current Rating | 150 A |
Housing Material | Thermoplastic Elastomer |
Gender | Female |
Housing Color | Green |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Amperage Rating | 150 A |
Current / Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Style | Replacement Body, Female |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Female, Housing Color Green, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5166-5WRTR)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06E145S476)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- HUBBELL Single Pole Connector, Male, White (HBL15MBW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- Hubbell Single Pole Devices