Shop All Single Pole Devices
Hubbell
Single Pole Connector, Female, Black
Mfr # HBLFBBK
Zoro # G3004891
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Series Series 16
- Terminal Connection Single Pin
- Color Black
- Voltage Rating 250V DC, 600V AC
Product Information
- Brand Hubbell
- MFR # HBLFBBK
- Zoro # G3004891
- UPC # 783585112480
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 6.84 in |
Overall Width | 1.95 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Series | Series 16 |
Terminal Connection | Single Pin |
Color | Black |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Current Rating | 400 A |
Gender | Female |
NEMA Enclosure Rating | 12, 3R, 4X |
Housing Color | Black |
Compatible with Series | 16 |
Housing Material | Thermoplastic Elastomer |
Style | Replacement Body, Female |
Industry Standard(s) | UL 498 And UL1691 |
Current / Amperage Rating | 400 A |
Amperage Rating | 400 A |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector Body, Current Rating 400 A, Gender Female, Housing Color Black, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 100ft (30-VG-1000C-G3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- HUBBELL Single Pole Connector, Copper Foil (HBL15CF)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- Hubbell Single Pole Devices