Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector Cover, Female, Brown
Mfr # HBLFCAPBN
Zoro # G6215711
original price:
$31.14
6% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Color Brown
- Material Thermoplastic Elastomer
- Standards cUL, UL
- Fits UL1691
Product Information
- Brand Hubbell
- MFR # HBLFCAPBN
- Zoro # G6215711
- UPC # 783585112565
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.57 in |
Overall Width | 1.48 in |
Details
Item | Single Pole Connector Cover |
Type | Female |
Color | Brown |
Material | Thermoplastic Elastomer |
Standards | cUL, UL |
Fits | UL1691 |
Voltage Rating | 600V AC/250V DC |
Terminal Connection | Single Pin |
For Device Gender | Female |
NEMA Enclosure Rating | 12, 3R, 4X |
Product Type | Protective Cap |
Compatible Device Current | 400 A |
Compatible with Series | 16 |
Series | Series 16 |
Accessory Item | Female Device Protective Cap |
Style | Female |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Voltage Rating Description | 600V AC/DC |
Current / Amperage Rating | 400 A |
Amperage Rating | 400 A |
Description
Single Pole Connector Cover, Color Brown, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.57 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- HOME-FLEX Undrgrnd Mtr Riser 3/4 (18-440-007)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- LINEMASTER Treadlite II (T-91-SE)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- HUBBELL Closure Cap (PC520)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- Hubbell Plug & Connector Accessories