Shop All Wall Plates
Hubbell
ScrubShield Switch
Mfr # WSS1SS
Zoro # G908091534
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Size 4 3/4 x 3 inches
- Type Tap
Product Information
- Brand Hubbell
- MFR # WSS1SS
- Zoro # G908091534
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 4 3/4 x 3 inches |
Overall Height | 5 in |
Plate Size | Midsize |
Overall Depth | 0.4 in |
Overall Width | 3.2 in |
Description
Touch Switch Face Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Midsize, Resistance Properties Antimicrobial, Chemical Resistant, Impact Resistant, Circular Outlet Diameter Not Applicable, For Switch Type Touch, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes Not Applicable, Number of Outlet Openings 0, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Not Applicable, Overall Height 5 in, Overall Width 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T476C22-53)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- Hubbell Lighting Controls