Shop All Lanyards and Lifelines
Hubbell
Safety Cable, 1-25Lb, w/Safety Clip, Steel
Mfr # SC-BD1
Zoro # G804836963
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18 in
- Includes Safety Clip
- Maximum Tool Weight 25 lb
- Number of Pieces 1
Product Information
- Brand Hubbell
- MFR # SC-BD1
- Zoro # G804836963
- UPC # 783246008527
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 18 in |
Details
Material | Steel |
Item | Safety Cable |
Includes | Safety Clip |
Maximum Tool Weight | 25 lb |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | BD-05 |
Minimum Tool Weight | 1 lb |
Description
Safety Lanyard-18.0 Inch Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNUGPAK Snugpak TGSP-92286 Enhanced Patrol Poncho One Size Fits All in Black (TGSP-92286)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 11MEN (FQ0005455)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- SUPER ANCHOR SAFETY 36"x2"x13,600lb Tensile Strength Yellow Tie-Off Strap w/Flat D-ring +Loop End +Concrete Sleeve. (6055-DC)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- KONG USA Y Tool Leash (885020000KK)
- Hubbell Lanyards and Lifelines