Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black
Mfr # P263BK
Zoro # G2481590
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Black
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P263BK
- Zoro # G2481590
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 6.50 in |
Overall Width | 6.5 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Description
Rocker Wall Plate, Color Black, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 3, Number of Switch Openings 3, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 6.5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (5461I)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- Hubbell Lighting Controls