Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory
Mfr # PJ262I
Zoro # G2481627
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Mid Size
- Finish Satin
Product Information
- Brand Hubbell
- MFR # PJ262I
- Zoro # G2481627
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Height | 0.25 in |
Length | 4.94 in |
Width | 5.00 in |
Overall Height | 0.3 in |
Overall Width | 5 in |
Overall Depth | 0.3 in |
Plate Size | Midsize |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Description
Rocker Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 2, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 24 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/24-25FT)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (USB15A5BK)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- Hubbell Lighting Controls